Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clarifi Standard Shower Filter Attachment

  • Mfr # 7SF100-CZ

  • Zoro # G515694722


product price: $74.90
/ea

Key Features

Finish
Champagne Bronze
Material
Plastic
Length
4.19 in
Height (In.)
4.19 in
Depth (In.)
4.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7SF100-CZ
Zoro #
G515694722
UPC #
195205135418
Country of Origin
China

Dimensions

Length
4.19 in
Height (In.)
4.19 in
Depth (In.)
4.19 in
Width (In.)
3.06 in

Details

Finish
Champagne Bronze
Material
Plastic
Color
Bronze

Description

Instantly upgrade your shower with the easy-to-install Delta Clarifi Shower Filter Attachment, and reduce chlorine and sediment in your shower water. Simply attach between your current shower head and supply line to reduce impurities that may cause dry skin and hair. A perfect DIY upgrade, the Clarifi Shower Filter Attachment is designed to be easily installed and concealed behind your existing shower head. You can install with confidence, knowing Delta products are backed by our warranty and highly-trained customer service.


  • SUPERIOR FILTRATION: Unique filter design reduces chlorine and sediment.
  • 3RD-PARTY TESTED: Proven to reduce impurities that may cause dry skin and hair.
  • EASY, DIY INSTALL: Compatible with wall-mounted shower arms.
  • QUICK FILTER CHANGES: Easy filter replacements take less than 2 minutes.
  • APP ALERTS: Connect to the DFC@Home app to be notified when it's time to change filters.
  • VIDEO TUTORIALS: Find more information in the included user guide, M&I, and Delta Faucet's YouTube channel.
  • LIVE CUSTOMER SUPPORT: Backed by Delta Faucet's warranty and highly-trained, live customer support.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.