Zoro Homepage

Clarifi Tankless Under Sink 6-Stage Reverse Osmosis System

  • Mfr # DWQ1001012

  • Zoro # G615874352


product price: $1,027.99
/ea
Free Shipping & Returns

Key Features

Depth
15.81 in
Overall Width (In.)
6.13 in
Material
Plastic
Overall Height (In.)
15.81 in
Width
6.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWQ1001012
Zoro #
G615874352
UPC #
195205119920
Country of Origin
China

Dimensions

Depth
15.81 in
Overall Width (In.)
6.13 in
Overall Height (In.)
15.81 in
Width
6.13 in
Length
17.94 in

Details

Material
Plastic

Description

Tested and certified for reliable, easy-to-use in-home water filtration, the Delta Clarifi Tankless Under Sink 6-Stage Reverse Osmosis System is certified to filter out more than 90 contaminants from your drinking water. The best-in-class system uses 6 filtration stages to reduce chlorine, chloramine, microplastics, PFAS, lead, arsenic, heavy metals, chemicals, nitrates, pharmaceuticals and more. The Clarifi Tankless System saves over 60% of under-sink space compared to tanked systems with its sleek design and 6-1/4-inch width. Designed for easy DIY maintenance, the carbon and RO filters and optional remineralizer cartridge have a two-year lifespan so you can quickly and easily replace them at the same time, and it takes less than a minute to replace each filter. You can install with confidence, knowing the Delta Clarifi Tankless Reverse Osmosis System is backed by our warranty and highly-trained, live customer support.


  • RIGOROUSLY TESTED: The Delta Clarifi RO System is the most certified tankless RO system in its class. (Based on leading competitors NSF certifications ASSE 1086 and NSF 42, 53, 58, 372, 401.)
  • CERTIFIED CLEANER: Proven to reduce more than 90 contaminants, including chlorine, chloramine, microplastics, PFAS, lead, arsenic, heavy metals, chemicals, nitrates, pharmaceuticals and more.
  • SUPERIOR FILTRATION: Rigorously tested by IAPMO R&T lab and certified by IAPMO to standards, meeting five NSF standards including NSF-58, NSF-42, NSF-53, NSF-401 and NSF-372 as well as ASSE 1086.
  • FILTER CHANGE ALERTS: Indicator lights and audible alerts help you track filter life and know when a filter needs to be changed.
  • EASY, DIY MAINTENANCE: Carbon and RO filters and optional remineralizer cartridge have a two-year lifespan so you can replace them at the same time quickly and easily - it takes less than a minute to replace each.
  • BEST-IN-CLASS TECH: Unique system design is certified to tolerate hard water without compromising efficiency.
  • LESS PLASTIC WASTE: Provides a more sustainable alternative to single-use, plastic water bottles, saving up to 10,000 bottles per 2-year filter life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.