Zoro Homepage

Classic HndShwr, RomanTub Fct RghPEX

  • Mfr # R4707-MF

  • Zoro # G8803282


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower Rough-In
Features
Easy Installation Also Allows for Above-Deck Adjustability, Flexible Mounting Arrangement Allows Design Flexibility
Number of Holes
4-hole 8-16" installation
Valve Type
Washerless stem cartridge
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R4707-MF
Zoro #
G8803282
UPC #
034449771566
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Includes
Hand Shower Rough-In
Item
Roman Tub Rough Faucet
Features
Easy Installation Also Allows for Above-Deck Adjustability, Flexible Mounting Arrangement Allows Design Flexibility
Number of Holes
4-hole 8-16" installation
Valve Type
Washerless stem cartridge
CEC Compliant
T
Weight
5.5 lb
Series
Classic

Description

Classic HndShwr,RomanTub Fct RghPEX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.