Classic Monitor 13 Series Shower Trim In Chrome

  • Mfr # T13220-SHC

  • Zoro # G822877955


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Brass
Finish
Chrome
Length (In.)
7.47 in
Depth (In.)
9.5 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T13220-SHC
Zoro #
G822877955
UPC #
34449518505
Country of Origin
United States

Dimensions

Length (In.)
7.47 in
Depth (In.)
9.5 in
Width
7 in

Details

Material of Construction
Brass
Finish
Chrome
Item
Shower Trim

Description

Complete the look in your bathroom with a shower from the Classic Bath Collection. Delta showers with Monitor pressure-balance valves are engineered to make sure you don’t experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. While other products may gather unsightly mineral buildup over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.