Classic Monitor 13 Series Shower Trim In Chrome

  • Mfr # T13222

  • Zoro # G622878022


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Depth (In.)
9.5 in
Width
7 in
Material of Construction
Plastic
Length (In.)
6.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T13222
Zoro #
G622878022
UPC #
34449518451
Country of Origin
United States

Dimensions

Depth (In.)
9.5 in
Width
7 in
Length (In.)
6.97 in

Details

Finish
Stainless
Material of Construction
Plastic
Item
Shower Trim
Color
Chrome

Description

Complete the look in your bathroom with a shower from the Classic Bath Collection. Delta showers with Monitor pressure-balance valves are engineered to make sure you don’t experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. While other products may gather unsightly mineral buildup over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.