
Classic Monitor 13 Series Tub and Shower Trim
Mfr # T13422
Zoro # G606602285
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 gpm
Finish
Chrome
Height
12
Width
7
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T13422
Zoro #
G606602285
UPC #
34449518529
Country of Origin
United States
Dimensions
Height
12
Width
7
Length
7.41
Details
Item
Tub and Shower Trim
Flow Rate
1.75 gpm
Finish
Chrome
Color
Silver
CEC Compliant
T
Material
Plastic
Green Certification or Other Recognition
CalGreen Certified
Description
Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, High-Efficiency spray, and Pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
- Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
- Temperature only controlled with clear knob handle
- Trim kit only, must order MultiChoice Universal valve rough (R10000 series) separately to complete the unit
- Solid brass fabricated body
- Back-to-back installation capability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.