Classic Monitor 13 Series Tub & Shower Trim In Chrome

  • Mfr # T13422-PD

  • Zoro # G122876467


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
12 in
Length (In.)
7.41 in
Material of Construction
Plastic
Width
7 in
Finish
Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T13422-PD
Zoro #
G122876467
UPC #
34449527279
Country of Origin
United States

Dimensions

Depth (In.)
12 in
Length (In.)
7.41 in
Width
7 in

Details

Item
Tub/Shower Trim
Material of Construction
Plastic
Finish
Stainless
Color
Chrome

Description

Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, High-Efficiency spray, and Pause

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.