Shop DELTA
See all product information
Create Account
Classic Monitor 13 Series Tub & Shower Trim In Stainless
- Mfr # T13420-SSPD
- Zoro # G022877557
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Width
7 in
Depth
12.28 in
Material
Brass
Length
7.47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T13420-SSPD
- Zoro #
- G022877557
- UPC #
- 34449621724
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Depth
- 12.28 in
- Length
- 7.47 in
Details
- Item
- Tub/Shower Trim
- Finish
- Stainless
- Material
- Brass
Description
Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, High-Efficiency spray, and Pause
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.