
Classic Monitor 13 Series Tub & Shower Trim
Mfr # T13420-PBSHCPD
Zoro # G406602201
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 gpm
Height
12.28
Width
7
Green Certification or Other Recognition
CalGreen Certified
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T13420-PBSHCPD
Zoro #
G406602201
UPC #
34449527309
Country of Origin
United States
Dimensions
Height
12.28
Width
7
Length
7.47
Details
Item
Tub and Shower Trim
Flow Rate
1.75 gpm
Finish
Polished Brass
Green Certification or Other Recognition
CalGreen Certified
Color
Gold
CEC Compliant
T
Material
Brass
Description
WaterSense certification promotes water conservation
- Monitor pressure balance valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
- Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and handshower with the touch of a finger
- Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
- Single function operation
- Single lever handle for ease of temperature control
- Meets standards set by Americans with Disabilities Act (ADA)
- Spray settings include: Full Body, Massaging, Soft Drench
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.