Classic Monitor 13 Series Tub & Shower Trim

  • Mfr # T13420-PD

  • Zoro # G415947164


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gpm
Application
Tub / Shower
Width
7 in
Features
Watersense
CEC Compliant
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T13420-PD
Zoro #
G415947164
UPC #
34449527286
Country of Origin
United States

Dimensions

Width
7 in
Length
7.47 in

Details

Flow Rate
1.75 gpm
Application
Tub / Shower
Features
Watersense
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Flow Rate (GPM)
1.75
Finish
Chrome
Material
Brass

Description

Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, High-Efficiency spray, and Pause


  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
  • Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
  • Temperature only controlled with metal lever handle
  • Trim kit only, must order MultiChoice Universal valve rough (R10000 series) separately to complete the unit
  • Solid brass forged body
  • Back-to-back installation capability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.