Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Delta Classic Monitor 13 Series Tub & Shower Trim T13420-SSSOS

Classic Monitor 13 Series Tub & Shower Trim (Discontinued)

  • Mfr # T13420-SSSOS
  • Zoro # G906569578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T13420-SSSOS
Zoro #
G906569578
UPC #
34449641975
Country of Origin
Unknown

Dimensions

Width
7
Length
7.47
Height
12.28

Details

Color
Silver
Finish
Stainless

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.