Classic Monitor 13 Series Valve Only Trim In Chrome

  • Mfr # T13020

  • Zoro # G122874920


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Width
7 in
Material of Construction
Plastic
Finish
Matte Black
Color
Chrome
Length (In.)
4.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T13020
Zoro #
G122874920
UPC #
34449518376
Country of Origin
United States

Dimensions

Width
7 in
Length (In.)
4.69 in
Depth (In.)
9.5 in

Details

Material of Construction
Plastic
Item
Tub/Shower Trim
Finish
Matte Black
Color
Chrome

Description

We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.