This item is Discontinued.

No Product Image Available

Classic Monitor 17 Series Tub & Shower Trim (Discontinued)

  • Mfr # T17430-SOS
  • Zoro # G608431951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17430-SOS
Zoro #
G608431951
UPC #
34449520072
Country of Origin
United States

Dimensions

Width
7.59 in
Length
9.78 in
Height
12.63 in

Details

Finish
Chrome

Description

WaterSense certification promotes water conservation


  • •WaterSense certification promotes water conservation
  • •WaterSense certification promotes water conservation
  • •WaterSense certification promotes water conservation
  • •WaterSense certification promotes water conservation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.