Classic Monitor 17 Series Tub & Shower Trim

  • Mfr # T17430-SS

  • Zoro # G412371955


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Material
Plastic
Flow (GPM)
1.75 gpm
Green Certification or Other Recognition
CalGreen Certified
Length
9.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17430-SS
Zoro #
G412371955
UPC #
34449693110
Country of Origin
United States

Dimensions

Length
9.78 in
Depth (In.)
12.63 in
Width (In.)
7.59 in

Details

Finish
Stainless
Material
Plastic
Flow (GPM)
1.75 gpm
Green Certification or Other Recognition
CalGreen Certified

Description

Spray settings include: Full Body spray, Full Spray with Massage, Massaging spray, Soft Drench with Full Spray, and Pause


  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
  • Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
  • Lever handle controls on/off and adjusts volume, while the dial controls temperature
  • Trim kit only, must order MultiChoice Universal valve rough (R10000 series) separately to complete the unit
  • Solid brass forged body
  • Back-to-back installation capability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.