
Classic Roman Tub Trim
Mfr # T2705
Zoro # G107048001
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Width (In.)
12.53
Length
10.84
Height (In.)
7.5
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2705
Zoro #
G107048001
UPC #
34449621748
Country of Origin
United States
Dimensions
Width (In.)
12.53
Length
10.84
Height (In.)
7.5
Details
Item
Tub Trim
Finish
Chrome
Color
Silver
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.