Classic Roman Tub with Hand Shower Rough with Hand Shower- PEX Cold Expansion

  • Mfr # R4707-MF

  • Zoro # G822876811


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Depth
4.56 in
Material
Brass
Width
3.25 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R4707-MF
Zoro #
G822876811
UPC #
34449771566
Country of Origin
United States

Dimensions

Depth
4.56 in
Width
3.25 in
Length
2 in

Details

Item
Tub/Shower Parts
Material
Brass

Description

We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.