Classic Single Handle Basin Faucet In Chrome
- Mfr # 2302LF
- Zoro # G922875783
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Body Material
Brass
Color
Chrome
Width
2 in
Length
5.66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2302LF
- Zoro #
- G922875783
- UPC #
- 34449702911
- Country of Origin
- United States
- Finish
- Polished Nickel
- Body Material
- Brass
- Color
- Chrome
Dimensions
- Width
- 2 in
- Length
- 5.66 in
Description
Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.