
Classic Single Handle Centerset Bathroom Faucet
Mfr # 501LF-WF
Zoro # G715947017
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
501LF-WF
Zoro #
G715947017
UPC #
34449701631
Country of Origin
United States
Details
Finish
Chrome
Description
You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.
- 2 or 3-hole 4" installation
- Less pop-up
- ADA Compliant
- Fittings are 1⁄2 inch NPSM with 4 inch spacing
- WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
- Rigid spout
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.