Zoro Homepage
This item is Discontinued.
Delta Classic Single Hole Single-Handle Bathroom Faucet in Stainless 583LF-SSWF

Classic Single Hole Single-Handle Bathroom Faucet in Stainless (Discontinued)

  • Mfr # 583LF-SSWF
  • Zoro # G909908473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583LF-SSWF
Zoro #
G909908473
UPC #
34449618328
Country of Origin
United States

Description

The Delta Classic 4 in. 1-Handle Bathroom Faucet in Stainless features DIAMOND Seal technology that combines a diamond valve with InnoFlex PEX waterways to help prevent potential metal contaminants from entering your water. The single-control lever handle meets ADA requirements for ease of use and helps provide accurate adjustment of water temperature and volume. You can install with confidence, knowing that Delta faucets are backed by our. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard in.saving you money without compromising performance.Single-control handle conveniently adjusts water flow and temperatureMid-arc spout has a 5-1/2 in reach and complements most decorating stylesStainless steel finish offers a bright look and is easy to keep cleanCeramic disc valve for smooth handle operationDelta's DIAMOND valve with InnoFlex PEX waterways helps to reduce water's contact with potential metal contaminantsWaterSense certified to help reduce water useLever handle is ADA compliant for ease of operationFor installation on 4 in. centersDrain and optional escutcheon includedIncludes optional escutcheon for 1 or 3-hole installation applicationsFlow rate 1.2 - 1.5 GPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.