Shop DELTA
See all product information
Create Account
Clear Knob Handle Kit Finishes
Mfr # RP2391
Zoro # G3074917
product price:Â $33.99
/eaKey Features
Finish
Other Finishes
Handle Type
Single Handle Knob
Weight
0.3 lb
Series
Other
Manufacturers Warranty Length
Limited Lifetime Warranty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP2391
- Zoro #
- G3074917
- UPC #
- 034449023917
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- Limited Lifetime Warranty
Details
- Finish
- Other Finishes
- Item
- Delta Clear Knob Handle Kit Finishes
- Handle Type
- Single Handle Knob
- Weight
- 0.3 lb
- Series
- Other
Description
Delta Clear Knob Handle Kit Finishes
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.