Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colins 1Hdl, PulOut KtchFct ArStinles

  • Mfr # 4140-AR-DST

  • Zoro # G8327781


product price: $450.60
/ea
Free Shipping & Returns

Key Features

Finish
Arctic Stainless
Type
Faucet
Flow Rate
1.80 gpm
Valve Type
DIAMOND(TM) Seal Valve
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4140-AR-DST
Zoro #
G8327781
UPC #
034449825313
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
9
Height
10.5
Width
10.5
Length
1.38
Overall Width (In.)
10.5
Overall Height (In.)
10.5
Depth (In.)
1.38

Details

Finish
Arctic Stainless
Type
Faucet
Item
Colins 1Hdl,PulOut KtchFct ArStinles
Flow Rate
1.80 gpm
Valve Type
DIAMOND(TM) Seal Valve
Number of Handles
1
ADA Compliant
Yes
Handle Type
Single Handle Lever
Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Residential / Commercial
Commercial
Series
Collinsâ„¢
Mounting Type
Deck Mount
CEC Compliant
T
Flow Rate (GPM)
1.80
Weight
5.818 lb
GPM
1.80
Handle
Single Handle Lever
Mfr. Series
DiamondValve
Function
Kitchen

Description

Colins 1Hdl,PulOut KtchFct ArStinles

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.