Collins 1Hdl, KitchenFaucet, wIntegralSpry Ch, 8" Mount, 3 Hole Commercial
Mfr # 340-DST
Zoro # G8805820
product price: $246.15
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
340-DST
Zoro #
G8805820
UPC #
034449587891
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
9-3/16
Overall Height (In.)
7.91
Overall Width (In.)
10.5
Depth (In.)
10.97
Details
Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Single Handle Lever
Mounting Type
Deck Mount
Item
Collins 1Hdl,KitchenFaucet,wIntegralSpry Ch
Residential / Commercial
Commercial
Valve Type
DIAMOND(TM) Seal Valve
CEC Compliant
T
Series
Collins
Flow Rate (GPM)
1.80
Weight
3.9 lb
Description
Collins 1Hdl,KtchFct,wIntegralSpry Ch
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.