Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collins, 1Hdl, PullOut Ktch Fct Chr

  • Mfr # 4140-DST

  • Zoro # G8313772


product price: $331.60
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Type
Faucet
Valve Type
DIAMOND(TM) Seal Valve
Width
10.5
Handle Type
Single Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4140-DST
Zoro #
G8313772
UPC #
034449825320
Country of Origin
United States

Dimensions

Width
10.5
Spout Length
9
Height
10.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
1.38
Overall Width (In.)
10.5
Overall Height (In.)
10.5
Depth (In.)
1.38

Details

Finish
Chrome
Type
Faucet
Item
Collins,1Hdl,PullOut Ktch Fct Chr
Valve Type
DIAMOND(TM) Seal Valve
Handle Type
Single Handle Lever
Mounting Hole Center to Center
8"
Number of Holes
1 or 3
ADA Compliant
Yes
Residential / Commercial
Commercial
Number of Handles
1
Flow Rate
1.80 gpm
Series
Collinsâ„¢
Mounting Type
Deck Mount
Flow Rate (GPM)
1.80
CEC Compliant
T
Weight
5.818 lb
GPM
1.80
Function
Kitchen
Handle
Single Handle Lever
Mfr. Series
DiamondValve

Description

Collins,1Hdl,PullOut Ktch Fct Chr

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.