Zoro Homepage

Collins Single Handle Kitchen Faucet

  • Mfr # 141-DST

  • Zoro # G706531843


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Flow Rate
1.8 gpm
Height
8.63
Green Certification or Other Recognition
CalGreen Certified
Width
2.28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141-DST
Zoro #
G706531843
UPC #
34449587877
Country of Origin
United States

Dimensions

Height
8.63
Width
2.28
Length (In.)
10.81

Details

Number of Holes
1
Finish
Chrome
Flow Rate
1.8 gpm
Item
Kitchen Faucet
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T
Basic Material
Brass

Description

Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.


  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Single hole installation
  • ADA Compliant
  • Standard spout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.