Zoro Homepage

Collins Single Handle Pull-Out Kitchen Faucet

  • Mfr # 4140-DST

  • Zoro # G006532038


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Flow Rate
1.8 gpm
CEC Compliant
T
Height
10.5
Length (In.)
1.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4140-DST
Zoro #
G006532038
UPC #
34449825320
Country of Origin
United States

Dimensions

Height
10.5
Length (In.)
1.38
Width
10.5

Details

Number of Holes
3
Finish
Chrome
Flow Rate
1.8 gpm
Item
Kitchen Faucet
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Basic Material
Metal

Description

The Collins Kitchen Collection provides an excellent opportunity to upgrade your kitchen, with a streamlined design and a high level of durability for performance you can trust. Delta MagnaTite Docking uses a powerful integrated magnet to pull your faucet spray wand precisely into place and hold it there so it stays docked when not in use. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.


  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 8" installation
  • Optional escutcheon included for use with additional mounting configurations and a cohesive look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.