Zoro Homepage

Collins Single Handle Tract-Pack Pull-Out Kitchen Faucet

  • Mfr # 4140-ARTP-DST

  • Zoro # G912377563


product price: $328.99
/ea
Sold in multiples of 3 for $986.97
Free Shipping & Returns

Key Features

Number of Holes
3
Finish
Arctic Stainless
Number of Handles
Single Handle Lever
Flow Rate
1.8 gpm
Length (In.)
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4140-ARTP-DST
Zoro #
G912377563
UPC #
34449825290
Country of Origin
United States

Dimensions

Length (In.)
1.38 in
Depth
10.5 in
Width
10.5 in

Details

Number of Holes
3
Finish
Arctic Stainless
Number of Handles
Single Handle Lever
Flow Rate
1.8 gpm
Material
Metal
CEC Compliant
T
Basic Material
Metal
Green Certification or Other Recognition
CalGreen Certified

Description

The Collins Kitchen Collection provides an excellent opportunity to upgrade your kitchen, with a streamlined design and a high level of durability for performance you can trust. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.


  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 8" installation
  • Optional escutcheon included for use with additional mounting configurations and a cohesive look
  • Tract-Pack model must be ordered in full case quantity of 3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.