Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial 1 or 3 Hole Kitchen Faucet

  • Mfr # 1953LF-CZ

  • Zoro # G4033904


product price: $479.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 or 3
Number of Handles
1
Flow Rate
1.50 gpm
Finish
Champagne Bronze
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1953LF-CZ
Zoro #
G4033904
UPC #
34449759762
Country of Origin
China

Dimensions

Height
12.31
Spout Length
5-3/8
Manufacturers Warranty Length
Limited Lifetime Warranty
Width
2.19
Length
5.38
Depth (In.)
5.38
Overall Width (In.)
2.19
Overall Height (In.)
12.31

Details

Item
Kitchen Faucet
Number of Holes
1 or 3
Number of Handles
1
Flow Rate
1.50 gpm
Finish
Champagne Bronze
ADA Compliant
Yes
Series
Other
Type
Faucet
Handle Type
Lever Handle
CEC Compliant
T
Mounting Type
Deck Mount
Valve Type
Ceramic valve
Residential / Commercial
Commercial
Flow Rate (GPM)
1.50
Weight
3.45 lb
Function
Kitchen
Mfr. Series
NoLeadBrass
GPM
1.50
Handle
Single Handle Lever

Description

Delta Other Single Handle Bar Faucet Champagne Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.