
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1953LF-RB
Zoro #
G4031253
UPC #
34449759779
Country of Origin
China
Dimensions
Spout Length
5-3/8
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
2.19
Overall Height (In.)
12.31
Depth (In.)
5.38
Details
Item
Kitchen Faucet
Number of Holes
1 or 3
Number of Handles
1
Flow Rate
1.50 gpm
Finish
Venetian Bronze
ADA Compliant
Yes
Series
Other
Handle Type
Lever Handle
Flow Rate (GPM)
1.50
Mounting Type
Deck Mount
Valve Type
Ceramic valve
Residential / Commercial
Commercial
CEC Compliant
T
Weight
3.49 lb
Description
Delta Other Single Handle Bar Faucet Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.