
Commercial 1 or 3 Hole Kitchen Faucet
Mfr # 1953LF
Zoro # G4033484
product price: $329.00
/ea
Free Shipping & Returns
Key Features
Number of Holes
1 or 3
Number of Handles
1
Flow Rate
1.50 gpm
ADA Compliant
Yes
Series
Other
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1953LF
Zoro #
G4033484
UPC #
34449759748
Country of Origin
China
Dimensions
Spout Length
5-3/8
Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
5.38
Overall Width (In.)
2.19
Overall Height (In.)
12.31
Details
Item
Kitchen Faucet
Number of Holes
1 or 3
Number of Handles
1
Flow Rate
1.50 gpm
Finish
Chrome
ADA Compliant
Yes
Series
Other
CEC Compliant
T
Residential / Commercial
Commercial
Flow Rate (GPM)
1.50
Mounting Type
Deck Mount
Handle Type
Lever Handle
Valve Type
Ceramic valve
Weight
3.476 lb
Description
Delta Other Single Handle Bar Faucet Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.