Zoro Homepage
This item is Discontinued.
Delta Commercial 1 or 3 Hole Kitchen Faucet 1993LF

Commercial 1 or 3 Hole Kitchen Faucet (Discontinued)

  • Mfr # 1993LF
  • Zoro # G4014611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1993LF
Zoro #
G4014611
UPC #
34449864992
Country of Origin
China

Dimensions

Height
12
Spout Length
6
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
4
Overall Width (In.)
4
Overall Height (In.)
12
Depth (In.)
8
Length
8

Description

Delta Pivotal Single Handle Bar Faucet Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.