Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial 1 or 3 Hole Pull-Down Bar, Prep Faucet

  • Mfr # 9913-BL-DST

  • Zoro # G8781950


product price: $461.05
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 or 3
Finish
Matte Black
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9913-BL-DST
Zoro #
G8781950
UPC #
034449787192
Country of Origin
United States

Dimensions

Width
11
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
6-5/8
Height
14
Length
1.25
Overall Height (In.)
14
Overall Width (In.)
11
Depth (In.)
1.25

Details

Number of Holes
1 or 3
Finish
Matte Black
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Pull-Down
Mounting Type
Deck Mount
Item
Pull-Down Bar,Prep Faucet
Type
Faucet
Valve Type
Euromotion DIAMOND(TM) Valve
Residential / Commercial
Commercial
Flow Rate (GPM)
1.80
Series
Essa®
CEC Compliant
T
Weight
5.96 lb
Handle
Single Handle Blade
Mfr. Series
Excluded
GPM
1.80
Function
Kitchen

Description

Pull-Down Bar,Prep Faucet

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.