Commercial 1500T Series Deckmount Electronic Se Gooseneck Fct, Hw, 2.2Gpm, R35 Spout In Chrome

  • Mfr # 1500TF3310-R35

  • Zoro # G522874629


product price:  $897.99
/ea
Free Shipping & Returns

Key Features

Length
6 in
Finish
Chrome
Flow Rate - Maximum
2.2 GPM
Handle Type
Electronic
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1500TF3310-R35
Zoro #
G522874629
UPC #
55870481237
Country of Origin
Canada

Dimensions

Length
6 in
Width
2 in

Details

Item
Bathroom Faucets
Finish
Chrome
Flow Rate - Maximum
2.2 GPM
Handle Type
Electronic

Description

Delta Commercial's H2Optics Sensing Technology is one of the most advanced sensing technologies in the industry today for electronic faucets. With the ability to accurately sense the users' distance, regardless of external factors such as light reflection, clothing colour and textures or dryness of one's skin, H2Optics(R) technology provides consistent, dependable results.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, MA, NY, HI, WA, OR, VT, RI, NJ, ME, MD, DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.