Commercial 1500T Series Electronic A/C Gn S-Hole Surface Mount - 20 Deg Spout In Chrome

  • Mfr # 1500TF3370-R99

  • Zoro # G722874849


product price:  $2,186.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Width
2.28 in
Length
9.16 in
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1500TF3370-R99
Zoro #
G722874849
UPC #
55870491915
Country of Origin
Canada

Dimensions

Width
2.28 in
Length
9.16 in

Details

Color
Chrome
Body Material
Brass

Description

Delta Commercial's H2Optics Sensing Technology is one of the most advanced sensing technologies in the industry today for electronic faucets. With the ability to accurately sense the users' distance, regardless of external factors such as light reflection, clothing colour and textures or dryness of one's skin, H2Optics(R) technology provides consistent, dependable results.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, NY, HI, WA, OR, ME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.