Commercial 1500T Series Trim For Electronic Ac Gn In Chrome

  • Mfr # 1500TF4618TR

  • Zoro # G722874115


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Width
2.6 in
Overall Length (In.)
7 in
Depth
15.75 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500TF4618TR
Zoro #
G722874115
UPC #
55870460362
Country of Origin
Canada

Dimensions

Width
2.6 in
Overall Length (In.)
7 in
Depth
15.75 in

Details

Material
Brass

Description

Delta Commercial's H2Optics Sensing Technology is one of the most advanced sensing technologies in the industry today for electronic faucets. With the ability to accurately sense the users' distance, regardless of external factors such as light reflection, clothing colour and textures or dryness of one's skin, H2Optics(R) technology provides consistent, dependable results.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, MA, NY, HI, WA, OR, VT, RI, NJ, ME, MD, DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.