Zoro Homepage

Commercial 2 Hole Kitchen Faucet

  • Mfr # 441-SS-DST

  • Zoro # G8784312


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Finish
Stainless
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441-SS-DST
Zoro #
G8784312
UPC #
034449587983
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
4.28
Height
7.47
Length
10.75
Overall Width (In.)
4.28
Overall Height (In.)
7.47
Depth (In.)
10.75

Description

Collins,1-Hdl,KtchnFct W/ Spray SS

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.