Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial 2 Hole Single, Handle Bar/Prep Faucet

  • Mfr # 1903-SS-DST

  • Zoro # G8795810


product price: $350.85
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Finish
Stainless
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.50 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1903-SS-DST
Zoro #
G8795810
UPC #
034449617369
Country of Origin
United States

Dimensions

Width
4.16
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
5-13/16
Height
10
Length
6.63
Overall Height (In.)
10
Depth (In.)
6.63
Overall Width (In.)
4.16

Details

Number of Holes
2
Finish
Stainless
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Single,Handle Bar/Prep Faucet
Type
Faucet
Residential / Commercial
Commercial
Valve Type
DIAMOND(TM) Seal Valve
Flow Rate (GPM)
1.50
Series
134 / 100 / 300 / 400 Series
CEC Compliant
T
Weight
3.785 lb
GPM
1.50
Handle
Single Handle Lever
Function
Kitchen
Mfr. Series
DiamondValve

Description

Single,Handle Bar/Prep Faucet

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.