Commercial 2 Hole Single, Hndl Kitchen Faucet with Spray (Discontinued)
- Mfr # 441-WH-DST
- Zoro # G8321999
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
441-WH-DST
Zoro #
G8321999
UPC #
034449597722
Country of Origin
United States
Dimensions
Height
7.47
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
4.28
Length
10.75
Overall Width (In.)
4.28
Depth (In.)
10.75
Overall Height (In.)
7.47
Description
Single,Hndl Kitchen Fct with Spray
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.