Commercial 27C4 / 27C5 / 27C6 4 In Cast Deck-Mount Limited Swing In Chrome (Discontinued)
- Mfr # 27C4944-LS
- Zoro # G708464811
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27C4944-LS
Zoro #
G708464811
UPC #
55870279353
Country of Origin
Canada
Dimensions
Length
4.7 in
Width
6.7 in
Height
5.3 in
Details
Finish
Chrome
Standards
WaterSense Listed
Color
Chrome
Item
Centerset
Body Material
Brass
Description
We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, CO, NY, HI, WA, OR, ME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.