Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial 27C4 / 27C5 / 27C6: Two Handle 4 In Deck-Mount Faucet

  • Mfr # 27C4244

  • Zoro # G912378645


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Number of Handles
Two Handle Blade
Standards
Cal Green;WaterSense Listed; Low Lead Compliant
Green Certification or Other Recognition
Watersense Certified
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27C4244
Zoro #
G912378645
UPC #
55870254725
Country of Origin
Canada

Details

Finish
Chrome
Number of Handles
Two Handle Blade
Standards
Cal Green;WaterSense Listed; Low Lead Compliant
Green Certification or Other Recognition
Watersense Certified
Number of Mounting Holes
2
Flow Rate - Maximum
1.5 gpm

Description

  • 8" long spout, swings 360°
  • Cast body
  • Vandal-resistant handles
  • Red/blue indicators
  • 1/2" IPS shanks
  • 1.75" max. deck thickness
  • CER-TECK cartridges

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.