Zoro Homepage

Commercial 27C4 / 27C5 / 27C6: Two Handle 4 In Deck-Mount Faucet

  • Mfr # 27C4944

  • Zoro # G512377727


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Flow Rate
1.5 gpm
Number of Handles
Two Handle Blade
Body Material
Brass
Green Certification or Other Recognition
Watersense Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27C4944
Zoro #
G512377727
UPC #
55870254985
Country of Origin
Canada

Dimensions

Width
6.13 in
Length
2 in
Depth
11.5 in

Details

Finish
Chrome
Flow Rate
1.5 gpm
Number of Handles
Two Handle Blade
Body Material
Brass
Green Certification or Other Recognition
Watersense Certified
Standards
Cal Green;WaterSense Listed; Low Lead Compliant

Description

  • 6" long, 11.7" high
  • Rigid/swivel gooseneck spout
  • Cast body
  • Vandal-resistant handles
  • Red/blue indicators
  • 1/2" IPS shanks
  • 1.75" max. deck thickness

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.