Zoro Homepage

Commercial 54T5 Foot Pedal Valve

  • Mfr # 54T5432A-R6

  • Zoro # G608658730


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Standards
WaterSense Listed
Length
13.465 in
Width
5.039 in
Height
7.244 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54T5432A-R6
Zoro #
G608658730
UPC #
55870240179
Country of Origin
Canada

Dimensions

Length
13.465 in
Width
5.039 in
Height
7.244 in

Details

Finish
Chrome
Standards
WaterSense Listed

Description


  • •Chrome Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.