Zoro Homepage

Commercial 54T5: Surgeon Scrub-Up

  • Mfr # 54T5327A

  • Zoro # G801765525


product price: $777.99
/ea
Free Shipping & Returns

Key Features

Green Certification or Other Recognition
CalGreen Certified, CEC Certified - T
Number of Holes
1
Flow Rate (GPM)
1 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54T5327A
Zoro #
G801765525
UPC #
55870290181
Country of Origin
Canada

Details

Green Certification or Other Recognition
CalGreen Certified, CEC Certified - T
Number of Holes
1
Flow Rate (GPM)
1 gpm

Description

  • Wall-mount self-close foot pedal valve
  • Double foot pedal
  • Wall flanges
  • Integral inlet/outlet stops
  • Wall-mount gooseneck
  • Vandal-resistant laminar outlet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.