Zoro Homepage

Commercial 54T5: Wallmount Double-Pedal Surgeon's Scrub-up

  • Mfr # 54T5322A

  • Zoro # G201765521


product price: $1,209.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Green Certification or Other Recognition
Watersense Certified, Lead Free Compliant
Flow Rate (GPM)
1.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54T5322A
Zoro #
G201765521
UPC #
55870197077
Country of Origin
Canada

Details

Number of Holes
1
Green Certification or Other Recognition
Watersense Certified, Lead Free Compliant
Flow Rate (GPM)
1.5 gpm

Description

  • Wall-mount self-close foot pedal valve
  • Double foot pedal
  • Wall flanges
  • Integral inlet/outlet stops
  • Wall-mount gooseneck
  • Vandal-resistant laminar outlet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.