Commercial 54T5: Wallmount Double-Pedal Surgeon's Scrub-up with Gooseneck Spout

  • Mfr # 54T5337A

  • Zoro # G901765524


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Green Certification or Other Recognition
CalGreen Certified, CEC Certified - T
Flow Rate (GPM)
1 gpm
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54T5337A
Zoro #
G901765524
UPC #
55870219908
Country of Origin
Canada

Details

Green Certification or Other Recognition
CalGreen Certified, CEC Certified - T
Flow Rate (GPM)
1 gpm
Number of Holes
1

Description

  • Wall-mount self-close foot pedal valve
  • Double foot pedal
  • Wall flanges
  • Integral inlet/outlet stops
  • Deck-mount gooseneck
  • Smooth end, laminar outlet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.