
Commercial 590TP: Electronic Lavatory Faucet with Proximity Sensing Technology - Less Power
Mfr # 590TPA2190-LP
Zoro # G601761888
product price:Â $483.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Flow Rate
0.35 gpm
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
590TPA2190-LP
Zoro #
G601761888
UPC #
55870464490
Country of Origin
Canada
Details
Number of Holes
1
Flow Rate
0.35 gpm
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T
Description
With Proximity Sensing Technology, the entire faucet body acts as a sensor, activating water flow when hands approach and stopping once hands are removed. The reliable, hands-free activation responds extremely fast regardless of lighting, reflections or approach direction. Products featuring Proximity Sensing Technology are ideal for tough conditions requiring superior vandal resistance as well as ease of cleaning and maintenance.
- Vandal resistant spray outlet
- Surface mount box (Available as complete model ONLY)
- Less power (Must order PI model separately)
- Cast hi-rise spout
- Hands-free activation, entire spout is sensor
- Adjustable sensing range, auto shut-off, metering mode and periodic rinse feature
- Mixing valve required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.