Commercial 620TP: Electronic Lavatory Faucet with Proximity Sensing Technology - Hardwire Operated

  • Mfr # 620TPA3310-BL

  • Zoro # G201762872


product price:  $624.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Handle Type
Electronic
Finish
Matte Black
Flow Rate
2.2 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
620TPA3310-BL
Zoro #
G201762872
UPC #
55870464643
Country of Origin
Canada

Details

Number of Holes
3
Handle Type
Electronic
Finish
Matte Black
Flow Rate
2.2 gpm

Description

With Proximity Sensing Technology, the entire faucet body acts as a sensor, activating water flow when hands approach and stopping once hands are removed. The reliable, hands-free activation responds extremely fast regardless of lighting, reflections or approach direction. Products featuring Proximity Sensing Technology are ideal for tough conditions requiring superior vandal resistance as well as ease of cleaning and maintenance.


  • 4.8" long, 9.6" high
  • Gooseneck spout
  • Hands-free activation, entire spout is sensor
  • Adjustable sensing range, auto shut-off, metering mode and periodic rinse feature
  • Mixing valve required
  • 2.5" max. deck thickness
  • Order 061269A for 4" or 061270A for optional coverplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.