Shop DELTA
See all product information
Create Account
Commercial 800Dpa Electronic Lavatory Faucet W/Proximity Sensing -Hardwire Operated, Trim, 0.35Gpm
- Mfr # 830DPA98TR-SS
- Zoro # G508451202
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Width
42.29 in
Length
51.6 in
Height
37.2 in
Finish
Stainless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 830DPA98TR-SS
- Zoro #
- G508451202
- UPC #
- 55870479906
- Country of Origin
- Canada
- Material
- Brass
- Finish
- Stainless
Dimensions
- Width
- 42.29 in
- Length
- 51.6 in
- Height
- 37.2 in
Description
Stylish hands-free faucet featuring Proximity Sensing technology where the entire faucet body acts as a sensor when hands are placed near the faucet. These faucets are ideal for high-traffic environments, providing superior vandal resistance, and ease of cleaning and maintenance while providing an aesthetic appeal.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.