Commercial 800Dpa Electronic Lavatory Faucet W/Proximity Sensing Technology-Battery Operated, 0.5Gpm

  • Mfr # 821DPA50-SS

  • Zoro # G208449288


product price:  $702.99
/ea
Free Shipping & Returns

Key Features

Width
42.29 in
Length
51.6 in
Height
37.2 in
Finish
Stainless
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
821DPA50-SS
Zoro #
G208449288
UPC #
55870479050
Country of Origin
Canada

Dimensions

Width
42.29 in
Length
51.6 in
Height
37.2 in

Details

Finish
Stainless
Body Material
Brass
Standards
CEC Certified

Description

Stylish hands-free faucet featuring Proximity Sensing technology where the entire faucet body acts as a sensor when hands are placed near the faucet. These faucets are ideal for high-traffic environments, providing superior vandal resistance, and ease of cleaning and maintenance while providing an aesthetic appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.