Commercial 81T Electronic Exposed Water Closet Flush Valve with Mechanical Manual Override

  • Mfr # 81T201SP-MMO

  • Zoro # G122874548


product price:  $830.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Length
3.97 in
Depth
16.87 in
Material
Brass
Width
8.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81T201SP-MMO
Zoro #
G122874548
UPC #
55870453241
Country of Origin
Canada

Dimensions

Length
3.97 in
Depth
16.87 in
Width
8.52 in

Details

Color
Chrome
Material
Brass
Item
Toilet Flush Valves

Description

Delta Solar Electronic Flush Valves feature top-mounted solar energy modules that harness ambient light energy to assist the batteries in operation of the unit. This allows them to respond quickly and reliably in natural, artificial, minimal/occupancy lighting - or none at all.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO, MA, VT, RI, NJ, MD, DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.