Commercial 81Tbt / 81Thw Electronic Exposed Urinal Flush Valve - Battery Operated In Chrome

  • Mfr # 81T231BTA

  • Zoro # G222874370


product price: $687.99
/ea
Free Shipping & Returns

Key Features

Length
3.5 in
Depth
17.75 in
Color
Chrome
Material
Brass
Width
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81T231BTA
Zoro #
G222874370
UPC #
55870349438
Country of Origin
Canada

Dimensions

Length
3.5 in
Depth
17.75 in
Width
7.25 in

Details

Color
Chrome
Material
Brass
Item
Urinal Flush Valves

Description

Delta's H2Optics hands-free technology is one of the most advanced sensing technologies in the industry today for electronic flush valves. With the ability to accurately sense the users' distance, regardless of external factors such as light reflection, clothing colour and textures or dryness of one's skin, H2Optics technology provides consistent, dependable results.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO, MA, VT, RI, NJ, MD, DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.